For detailed information, other images and documents, please select individual articles from the following table.
Base kit For one-hand assembly tool
for Strong mounting clamp from Viking Arm
Register now and access more than 125,000 products
Variants
- Extra narrow base plate and lifting feet for working in confined spaces
- Base kit is quick and easy to replace
- Enables a more delicate front panel alignment thanks to the reduced thickness of just 3 mm
- Quick and easy installation of floors and plasterboard, for example
- Only use the one-handed installation tool on level and securely attached surfaces
- The 3 mm removable disc reduces the overall lift performance due to the lower material thickness
- Ensure the elements to be lifted have full-surface contact with the intended surface
- For formation of narrower joint widths with the 3 mm mounting plates
- For changing damaged mounting plates
- As additional accessory
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!