For detailed information, other images and documents, please select individual articles from the following table.
Smart furniture glider, basic module, without collar
For inserting into drill holes of ∅ 25 mm
Register now and access more than 125,000 products
Variants
- Invisible, concealed base module
- Simple and fast installation by inserting into holes in furniture or table legs
- Very low installation depth of only 14 mm with a diameter of 25 mm
- Suitable for glide inserts Ultrasoft, art. no. 0683550359
- Can be combined with countersunk castor Mini (e.g. for extendible tables), art. no. 0683567005-008, 0683567225 and 0683567216+217
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!