Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Base height adjuster, type L
Base height adjuster, type L - 1
Base height adjuster, type L - 2

For detailed information, other images and documents, please select individual articles from the following table.

Base height adjuster, type L

See product details

Available in 4 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

M 10 adjustment screw, galvanised, with hex socket drive 5 mm


  • Load-bearing capacity: 250 kg

  • Reliable tool mount and force transfer


30-mm plate, movable, with 32-mm plastic protective cap, black


  • Secure stand

  • Easy to adjust

  • Protects the floor covering

  • Discreet appearance with dark shadow joints

Specified dimensions not binding. Subject to technical changes!