Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Base height adjuster, type K
Base height adjuster, type K - 1
Base height adjuster, type K - 2
Base height adjuster, type K - 3
Base height adjuster, type K - 4

For detailed information, other images and documents, please select individual articles from the following table.

Base height adjuster, type K

See product details

Available in 1 version

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Tool mount, adapted to system connector SV30


  • Can be adjusted using the connector

  • No need to drill separately into the cabinet base


M8 x 60 adjustment screw, galvanised, with hex socket drive 4 mm


  • Load-bearing capacity: 150 kg

  • Reliable tool mount and force transfer


19.5-mm plate, movable, with 23-mm plastic protective cap, black


  • Easy to adjust

  • Protects the floor covering

  • Discreet appearance with dark shadow joints


Polyamide press-in housing with steel insertion nut


  • Efficient mounting with a 32-mm drill hole arrangement

  • Long-lasting, reliable load-bearing capabilities

Subject to technical changes!