For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
- Adjustment range: + 20 mm
- Load-bearing capacity: 150 kg
- For office and household furniture with all-round unit sides
- Material: Steel, die-cast zinc and ABS
- Adjust height using an Allen key 6 mm
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!