Drilling jig base element

For detailed information, other images and documents, please select individual articles from the following table.

Drilling jig base element

For door handle and protective door furniture

  • Material: Aluminium
  • Surface: Plain

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Material Surface Quantity PU
price/PU
0688191300
Aluminium Plain
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
Art.-no. Cust. Mat. No.
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
Glass bead-blasted surface



Drilling jig made from raw aluminium, with various bits


  • Individually adjustable

  • Easy to use

  • Interchangeable bits


Universal drilling jig


  • For all common handles and rosettes

  • For security fittings and rosettes


Hardened drill bushings


Good drill bit guidance



All adapters for all locks


  • Simple change using set screw

  • For locks with 72 mm, 78 mm and 92 mm spacing

Specified dimensions not binding. Subject to technical changes!