For detailed information, other images and documents, please select individual articles from the following table.
Drilling jig base element For door handles and security door fittings
Register now and access more than 125,000 products
Variants
- Glass-bead-blasted surface
- Various configurations
- Easy to use for all locks with 72 mm, 78 mm and 92 mm spacing
- The drilling jigs can be changed easily
The corresponding drilling jigs must be ordered separately. Only the basic body is included.
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!