Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Sack truck

For detailed information, other images and documents, please select individual articles from the following table.

Sack truck

Vertically welded tubes on the back enable bagged items and smaller objects to be transported.

See product details

Available in 2 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Permanently welded steel construction

  • Steel tube Ø 26.9 x 1.75 mm

  • Base plate made from 4 mm thick sheet steel

  • Solid rubber or pneumatic wheels with plastic rims and roller bearings

  • Handles with safety bar made of high-strength plastic (in line with DIN EN 1757-3) protect against hand injuries