The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Sack truck
Vertically welded tubes on the back enable bagged items and smaller objects to be transported.
Register now and access more than 125,000 products
Variants
- Permanently welded steel construction
- Steel tube Ø 26.9 x 1.75 mm
- Base plate made from 4 mm thick sheet steel
- Solid rubber or pneumatic wheels with plastic rims and roller bearings
- Handles with safety bar made of high-strength plastic (in line with DIN EN 1757-3) protect against hand injuries
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!