Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Rhodasept® stable disinfectant

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Rhodasept® stable disinfectant

The proven stall disinfectant for fungi/yeasts, bacteria and viruses.

See product details

Available in 2 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • The hygiene regulations require a 400 ml/m² disinfectant solution.

  • Reduced odour

  • No formaldehyde
Notice

Effective in accordance with the DVG and European standards for the veterinary field against bacteria (EN 1656/14349), fungi/yeasts (EN 1657) and viruses (EN 14675) at 10°C and low loads verified by independent experts.



RHODASEPT® is a listed brand of InterHygiene GmbH, DE IHO



Use biocides safely. Always read the label and product information before use! Reg. no. N-38665

Dosage example
Rhodasept + water = working solutionReaction time
Fungi/yeasts25 ml10 litres0.25 %30 min
Bacteria100 ml10 litres1 %30 min
Viruses200 ml10 litres2 %30 min