Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Bar handle stainless steel MG-A 19

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Bar handle stainless steel MG-A 19

  • Material: Stainless steel
  • Surface structure: Brushed
  • Gloss level: Matt
  • Height: 37 mm
  • Diameter: 19 mm
  • Diameter of the handle bar: 19 mm
  • Height of the handle base: 18 mm
  • Diameter of the handle base: 14 mm
  • Thread type: Metric thread
  • Thread diameter: 4 mm
  • Thread length (metric thread): 8 mm

Available in 3 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Empfehlungen