Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Ball valve
Ball valve - 1
Ball valve - 2

For detailed information, other images and documents, please select individual articles from the following table.

Ball valve

Boiler fill/drain cock DVGW male thread/male thread with wedge seal

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Heavy-duty design, 2 pieces

  • Long thread end according to DIN EN ISO 228-1

  • Flushable ball

  • Full flow

  • DVGW approval for use with drinking water according to DIN EN 13828/DVGW W570-1

  • Screw-in sleeve: Chrome-plated brass CW617N

  • Ball: Hard chrome-plated brass CW617N

  • Ball seal: PTFE

  • Spindle: Chrome-plated brass CW617N

  • Spindle seal: PTFE/EPDM