Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Universal ball joint puller set for cars to light trucks 6 pieces
Universal ball joint puller set for cars to light trucks 6 pieces - 1
Universal ball joint puller set for cars to light trucks 6 pieces - 2
Universal ball joint puller set for cars to light trucks 6 pieces - 3
Universal ball joint puller set for cars to light trucks 6 pieces - 4
Universal ball joint puller set for cars to light trucks 6 pieces - 5
Universal ball joint puller set for cars to light trucks 6 pieces - 6

For detailed information, other images and documents, please select individual articles from the following table.

Universal ball joint puller set for cars to light trucks 6 pieces

Tool set for disassembling ball joints around the axle.
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
  • Particularly robust and forged version with 4 interchangeable fork intakes

  • The extra slim fork intakes and the flat pressure head on the base unit mean you can position the extractor even in tight spaces

  • With a central spindle for infinitely variable opening width from 25 - 90 mm. The oval trough at the contact point of the pressure spindle ensures safe guidance with different opening widths

  • The trapezoidal threaded pressure spindle is equipped with two drives to allow the drive to lie between or outside the jaws, depending on available space. The use of an impact screwdriver also provides a particularly effective rotational impact pulse on the component

  • Very wide range of applications for almost all cars, vans and light trucks


Scope of delivery:


  • 1 x base unit with central and trapezoidal-threaded pressure spindle

  • 4 x fork intake jaws 24 – 27 – 31 – 36 mm