For detailed information, other images and documents, please select individual articles from the following table.
Ball joint puller set, universal for vehicles ranging from cars up to small lorries, 6 pieces
Tool set with 6 pieces for removing ball joints in the axle area
Register now and access more than 125,000 products
Variants
Particularly robust and forged design with 4 interchangeable fork holders
- The ultra-slim fork holders and the flat pressure head on the base device allow the puller to be positioned even in areas where access is restricted
- With central spindle for infinitely adjustable opening width of 25 to 90 mm
- Oval trough at the contact point of the pressure spindle ensures safe guidance at different opening widths
- The trapezoidal-threaded pressure spindle is equipped with 2 drives to allow the drive to lie between or outside the jaws, depending on available space
- The use of an impact driver also provides a particularly effective rotational impact pulse to the component
Scope of delivery
- 1 x base device with central and trapezoidal-threaded pressure spindle
- 4 x fork holder jaws: 24, 27, 31 and 36 mm
- Very broad application range for virtually all cars, vans and small lorries
- Universally applicable for push rod, tie rod and supporting joints
- Ideal for new models with aluminium multi-link suspensions featuring large ball joints installed close together, e.g. VW, Audi, BMW and Mercedes-Benz
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!