Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Ball joint puller bell Vibro-Impact, 35-mm forked opening 3 pieces
Ball joint puller bell Vibro-Impact, 35-mm forked opening 3 pieces - 1
Ball joint puller bell Vibro-Impact, 35-mm forked opening 3 pieces - 2
Ball joint puller bell Vibro-Impact, 35-mm forked opening 3 pieces - 3

For detailed information, other images and documents, please select individual articles from the following table.

Ball joint puller bell Vibro-Impact, 35-mm forked opening 3 pieces

For removing ball joint pins from the socket on van axles.
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
  • Universally applicable for thrust and track rods as well as supporting joints.

  • The trapezoidal thread spindle is hardened, tempered and equipped with a pressure piece with ball bearings. The use of an impact screwdriver is permitted and also provides a particularly effective rotational impact pulse on the component. This means that even the toughest cone seat connections can be loosened easily.

  • Removing the thread adapter allows a 16-tonne mechadraulic spindle to be fitted.

  • The puller is ideal for supporting joints on Mercedes and VW delivery vehicles due to the rear taper.