Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Ball joint puller bell Vibro-Impact, 39-mm forked opening 2 pieces

For detailed information, other images and documents, please select individual articles from the following table.

Ball joint puller bell Vibro-Impact, 39-mm forked opening 2 pieces

For removing ball joint pins from the socket on trucks.
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
  • Universally applicable for thrust and track rods as well as supporting joints.

  • The trapezoidal thread spindle is hardened, tempered and equipped with a pressure piece with ball bearings. The use of an impact screwdriver is permitted and also provides a particularly effective rotational impact pulse on the component. This means that even the toughest cone seat connections can be loosened easily.