For detailed information, other images and documents, please select individual articles from the following table.
IX Back Air exoskeleton for back support
For health and efficiency in the workplace
Register now and access more than 125,000 products
Variants
Health benefits
- Measurable support of the lumbar area, demonstrably reduces the risk of injury with support of approx. 15 kg
Efficiency benefits
- Unrestricted mobility and flexibility, even enables steering of work vehicles
- Light and easy to handle due to the low weight of just 3 kg
- Quick to put on and remove in just 30 seconds
- Can be worn by anyone, due to the adjustable fit
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!