BIO chainsaw oil

For detailed information, other images and documents, please select individual articles from the following table.

BIO chainsaw oil

Biodegradable chain oil with SuperTECH adhesion additive for all high-performance power saws

  • Contents: 5 l
  • Container: Canister
  • Colour: Yellow
  • Smell/fragrance: Characteristic
  • Chemical basis: Natural ester
  • Shelf life from production: 24 Month
  • Bio-degradable: 98%
  • Bio-degradable conditions: CE L-33-A-94 test
  • Density: 0.92 g/cm³
  • Density conditions: at 20°C
  • Min. flashing point: 250 °C
  • AOX-free: Yes
  • Acid-free: Yes
  • Resin-free: Yes
  • Silicone-free: Yes

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Contents Container Colour Smell/fragrance Quantity PU
price/PU
089305705
5 l Canister Yellow Characteristic
1 pcs
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
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 
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
Advanced additives guarantee optimum lubrication of chain saws, guide rails and chain wheels


Reduces wear-related costs and increases the life of power saws



New SuperTECH adhesion additive for excellent adhesion


  • Low consumption

  • Minimal splashing


Suitable for tricky application conditions


  • Prevents blades overheating when sawing hardwood

  • Suitable for use in extreme daytime temperatures in summer and winter


Vegetable raw material base


98% biodegradable (CE L-33-A-94 test)



Practical pull-out spout for pouring



Resin-free and acid-free



Best possible KWF assessment: "fit for use"

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.