For detailed information, other images and documents, please select individual articles from the following table.
Universal axle and groove nut wrench set - commercial vehicle 15 pieces
Heavy-duty design for disassembly and assembly of axle nuts and grease caps.
Register now and access more than 125,000 products
Variants
- Suitable for octagonal and hex nuts, grooved nuts, face nuts, round nuts with two holes, capstan nuts
- Tightening torque up to 700 Nm possible
Scope of delivery:
- 1x axle nut and grooved nut wrench
- 2x adapter, round, 6 mm
- 2x adapter, round, 8 mm
- 2x adapter, round, 10 mm
- 2x adapter, square, 6 mm
- 2x adapter, square, 8 mm
- 2x adapter, square, 10 mm
- 1x tensioning chain
- 1x T-handle wrench
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!