Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
The parking time is set fully automatically via an integrated motion detector when the vehicle has been stationary for approx. 20 seconds
With a robust ice scraper blade and ergonomic handle area, made of 100 % recycled material
Especially for trucks, buses, SUVs etc.
The tyre bag reliably protects the boot and the vehicle interior from dirt and abrasion when transporting tyres
Robust and reusable
With tyre tread gauge and shopping trolley chip on the back
Suitable for use with airbags
Broad range of uses
Easy to open by hand
Jump starter 12V Li-Ion POWER
12 V Li-Ion COMPACT Jump starter
Starter cable 35 mm²
Truck starter cable 50 mm²
Screw
Starter cable 25 mm²
USB-C charger
Automatic jump starter