Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Flushing device for automatic gearboxes WOW! ATFS BASIC

For detailed information, other images and documents, please select individual articles from the following table.

Flushing device for automatic gearboxes WOW! ATFS BASIC

The ATFS is a high-quality, sustainable and above all future-oriented multi-brand flushing device for automatic gearboxes, which enables the gearbox oil to be changed and the gearbox to be cleaned in one process.

See product details

Available in 1 version

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Robust and workshop-compliant automatic gearbox flushing device for demanding day-to-day work in the workshop


  • Gearbox oil change and cleaning in one process

  • Cleaning is done without the use of additives

  • Pneumatic device with no electronics

  • Developed and approved together with Daimler AG


Cleaning is carried out without the use of additives by using heat and a high flow rate together with a double membrane high-performance pump. Two high-performance filters clean the used and fresh oil during the flushing process. The used oil can be easily emptied and disposed thanks to the collection system. The residual oil from the oil pan can be removed without the need for an additional device.



Essential for service work not limited to a specific brand


Using the Universal adapter case as a supplement to the flushing device covers approx. 90 % of the vehicles of German manufacturers and a large number of vehicles of European manufacturers.



Scope of delivery:


  • WOW! ATFS automatic gearbox flushing system (without adapter case)

  • Quick start guide

  • Manual


Additional accessory:



  • Universal adapter case, art. no. W080010001
Notice

To use the automatic gearbox flushing system, adapters must be used to connect to the automatic gearboxes from the respective vehicle manufacturers.