For detailed information, other images and documents, please select individual articles from the following table.
Automatic jump starter
Automatic start function. Starting power not summoned until needed, which means greater starting power.
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/162521.jpg)
Variants
- For mobile, mains-independent jump starting of cars and light commercial vehicles with a 12-V or 24-V electrical system.
- Automatic reverse polarity protection
- Automatic voltage selection 12 V/24 V (manual voltage selection also possible)
- Fully insulated, angled solid clamps with highly flexible fully rubberised lines
- Deenergised connection to and disconnection from the vehicle's power system
- Protection against power surges
- Overload protection in start mode
- LED battery status indicator
- Short-circuit protection (internal battery protected using high current fuses)
Booster for use with the following battery types:
- Open, wet, maintenance-free, VRLA, AGM, GEL, EFB and EFB+, calcium, lithium, NiCd aircraft batteries
Dekra-tested
For all vehicles with 12-V electrical systems and vehicles up to 4000 cm³ with 24-V electrical systems
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!