Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Automatic fall/bolt lock plate For self-locking multiple locks, with 4 mm or 12 mm rebate space
Automatic fall/bolt lock plate For self-locking multiple locks, with 4 mm or 12 mm rebate space - 1
Automatic fall/bolt lock plate For self-locking multiple locks, with 4 mm or 12 mm rebate space - 2
Automatic fall/bolt lock plate For self-locking multiple locks, with 4 mm or 12 mm rebate space - 3

For detailed information, other images and documents, please select individual articles from the following table.

Automatic fall/bolt lock plate For self-locking multiple locks, with 4 mm or 12 mm rebate space

For self-locking multi-locks, with 4-mm or 12-mm rebate space

See product details

Available in 1 version

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Slanted screw connection


The slanted screw connection of 20° increases break-in/anti-burglary protection



The contact pressure of the door can be adjusted via the lock piece ± 0.8 mm

Specified dimensions not binding. Subject to technical changes!