For detailed information, other images and documents, please select individual articles from the following table.
Crankshaft sealing ring assembly tool PSA/Opel
Robust aluminium assembly tool for precise installation of crankshaft sealing rings on PSA and Opel
Register now and access more than 125,000 products
Variants
- High-quality aluminium assembly tool for precise installation of crankshaft sealing rings
- Reinforced design offers a durable and reliable alternative to the OEM design
- Specially designed for proper installation with mounting sleeve without damaging the sealing ring
- Compatible with many engines from various brands including BMW, Mini, Citroen, Opel, Peugeot and Toyota
- Suitable for numerous vehicle models from model year 2006, ensuring a broad range of application
- Lightweight tool for ease of use
Suitable for the following vehicles
- BMW from 2010: F20, F21, F30, F31, F80
- Mini from 2006: R55, R56, R57, R58, R59, R61
- Citroen from 2008: Berlingo II, C-Elysee, C1 II, C3 II, C4 I+II, C5 III, DS3, DS4, DS5
- Opel from 2017: Crossland X, Grandland X
- Peugeot from 2006: 108, 207, 208, 301, 308 I+II, 2007, 3008, 5008 I+II, Partner II, RCZ
- Toyota from 2014: Aygo (PAB40)
Suitable for the following engine codes
- 8FN (EP3), 8FP, 8FR, B 12 XE (EB2F), D 12 XE (EB2F), EP6 (5FK, 5FS), HMY (EB2M), HMZ (EB2F), N12, N13, N14, N16, N18, ZMZ (EB0) EB0 and EB2 engines (1.0 l and 1.2 l)
For rotary shaft seal OEM no.
- BMW/Mini: 11 11 7 568 264
- Citroen/Peugeot: 0514.C8
- Opel: 3639588
For use in place of
- BMW: 119600, 119601, 119602, 119603
- Peugeot/Citroen: 0197-D; Opel: EN-52133
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!