Plastic-coated assembly tape

For detailed information, other images and documents, please select individual articles from the following table.

Plastic-coated assembly tape

For pin driver devices

  • Width: 14 mm
  • Material thickness: 2.6 mm
  • Max. temperature resistance: 80 °C
  • Max. load force: 1250 N
  • Material: Hot-galvanised steel sheet, 1.0226
  • Halogen-free: Yes
  • Silicone-free: Yes

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Width Material thickness Max. temperature resistance Max. load force Quantity PU
price/PU
0972010414
14 mm 2.6 mm 80 °C 1250 N
10 m
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
Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 
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
Notice

Please note that the strip will tear at the breaking load value. Vibrations and thermal loads must be taken into account locally, as must the required safety factor.