For detailed information, other images and documents, please select individual articles from the following table.
Assembly set for MG III fire protection cement
Included in the scope of delivery are 2 identification plates, 1 approval, and 1 installation instructions
Register now and access more than 125,000 products
Variants
- Seals against fire and combustion gases, temperature-reducing, room-sealing, resistant to spray and extinguishing water jets, mechanically stable
- Suitable for pumping, pressing, and manual application
- Ready-to-use mixture
Clean the opening and pre-wet the component reveal
Premix dry cement. First put water, then cement into the mixing container. Mix for 4 minutes at 300-400 rpm.
Installation of the fire protection cement. Panel over larger ducts on one side.
Affix ID plate
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!