For detailed information, other images and documents, please select individual articles from the following table.
Sensomatic assembly kit for top panel/bottom panel mounting
Single drawer top panel mounting and sink cabinet bottom panel mounting.
Register now and access more than 125,000 products
Variants
2-in-1 combination
- Electro-mechanical opening system with soft-close, could not be easier to open and close, with mechanical damping system
- Drawer opens with electronic support
- Soft-close
Sensomatic
- Start opening by quickly tapping on or pulling anywhere on the entire front panel
- One power supply unit supplies up to 30 opening units
- Up to three drawers can be tapped at the same time
- Lowest installation depth on the market between the back wall of the drawer and the unit
Easy to install
Minimum cabling — plug & play
Specified dimensions not binding. Subject to technical changes!
One opening unit for all weight classes and body widths up to 1200 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!