Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Assembly key Die-cast zinc

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Assembly key Die-cast zinc

With integrated bottle opener
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
  • Follower for locks with CK punch, allows lock to be locked without cylinder

  • Conical square key from ■ 6 to 10 mm, the lock follower can be actuated without door handle and square key

  • Hexagon key 3 mm

  • No separate Allen key required

  • Conical square key of 6 to 8 mm for lock actuation via square follower.

Specified dimensions not binding. Subject to technical changes!