Assembly key Die-cast zinc

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Assembly key Die-cast zinc

  • Material: Die-cast zinc
  • Surface: Lacquered
  • Internal drive: HS3

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Material Surface Internal drive Quantity PU
price/PU
0688190200
Die-cast zinc Lacquered HS3
1 pcs
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
CAD data  | 
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
Carrier for locks with PC perforation


Allows lock to be locked without cylinder.



Conical square pin of ■ 6 - 10 mm


The lock bolt can be actuated without door handle and square.



Hexagon key SW 3


No separate Allen key necessary.



Conical square of 6 to 8 mm for lock actuation via square bolt.



With integrated bottle opener.

Specified dimensions not binding. Subject to technical changes!