The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Assembly key made from die-cast zinc
The driver for PC locks enables cylinder-free locking and simple actuation with integrated hexagon key and bottle opener
Register now and access more than 125,000 products
Variants
- Driver for locks with PC perforation, allows lock to be locked without cylinder
- Tapered square key of 6 to 10 mm; the lock bolt can be actuated without the door handle and square spindle
- Hexagon key AF 3
- No separate Allen key required
- Tapered square key of 6 to 8 mm for actuating the lock via lock bolt
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!