Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
2C assembly aid for ELMO® flush-mounted installation boxes
2C assembly aid for ELMO<SUP>® </SUP>flush-mounted installation boxes - 1
2C assembly aid for ELMO<SUP>® </SUP>flush-mounted installation boxes - 2
2C assembly aid for ELMO<SUP>® </SUP>flush-mounted installation boxes - 3
2C assembly aid for ELMO<SUP>® </SUP>flush-mounted installation boxes - 4
2C assembly aid for ELMO<SUP>® </SUP>flush-mounted installation boxes - 5
2C assembly aid for ELMO<SUP>® </SUP>flush-mounted installation boxes - 6
2C assembly aid for ELMO<SUP>® </SUP>flush-mounted installation boxes - 7
2C assembly aid for ELMO<SUP>® </SUP>flush-mounted installation boxes - 8

For detailed information, other images and documents, please select individual articles from the following table.

2C assembly aid for ELMO® flush-mounted installation boxes

Enables the application of Elmo® flush-mounted installation boxes using standard 1C and 2C assembly and gun foams and saves time and money compared to conventional gypsum mounting

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Additionally suitable in combination with Elmo ® flush-mounted electronic boxes and Elmo ® flush-mounted double appliance connection boxes

  • Ideally suited even for frayed or damaged drill holes

  • Enables time and cost savings as not all boxes in multiple combinations require a 2C assembly aid

  • No special tools required, works in combination with all standard core drill bits and socket cutters dia. 82 and 90 mm

  • No special drill hole depth required, application takes place in the same way as conventional gypsum mounting

  • Definitive and long-lasting attachment of the box through penetration of plaster into the ring gap around the box

  • Made in Germany
Notice

The boxes do not need to be completely (360°) encased in foam. It is sufficient to fix the boxes into the drill hole selectively using standard 1C and 2C assembly and gun foams, which can save time and money.