For detailed information, other images and documents, please select individual articles from the following table.
Assembly adhesive
Assembly adhesive for fast and high-strength adhesive bonding for indoor and outdoor applications
Register now and access more than 125,000 products
Variants
Resistant to weathering, ageing and UV
Fast-curing – skin formation occurs after about 1 minute
Broad adhesive range
- Can be used on a wide range of surfaces
- Also suitable for use at low temperatures
Stable
Silicone-free
The flash-off time for the solvent may be longer (ranging from days to weeks) on larger bonded joints, at low temperatures and on strongly compressed constructions.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!
For quick and permanent securing of skirting boards, panels, floor elements, wall cladding, window sills, door sills, wooden door frame linings, decorative profiles, etc.
The surface being bonded must be dry and free from dust and grease. At least one surface must be absorbent. Sand smooth surfaces beforehand. Apply adhesive in wavy lines. The contact surfaces must be joined or pressed together during the period when the skin is forming.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!