3/4-inch articulated face wrench

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

3/4-inch articulated face wrench

For opening and closing double pin wrenches.

  • Drive: 3/4 inch

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Min./max. diameter Product weight (per item) Drive Quantity PU
price/PU
1952001421
40-80 mm 315 g 3/4 inch
1 pcs
1952001422
80-125 mm 1200 g 3/4 inch
1 pcs
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
Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 
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
Operation with a torque wrench possible


The inner square mount enables large power transmission.



Suitable for harsh working conditions


The wrench is made from hardened special steel, which has a burnished finish and is therefore protected against corrosion.



Long life


The hardened pins are interchangeable.

Notice

The setting value of the torque wrench is dependent on gauge size "S". The operating instructions of your torque wrench contains the necessary information and calculation formulas. The wrench is delivered without pin.