The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Suitable for use with a torque wrench
The square socket enables high power transmission
Suitable for harsh working conditions
The wrench is made from hardened special steel, which has a black oxide finish and is therefore protected against corrosion
Long service life
The hardened pins are interchangeable and are therefore not included in the scope of delivery
The settings of the torque wrench depend on gauge size "S". The operating instructions of your torque wrench contain the necessary information and calculation formulas. The wrench is delivered without pins.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!