For detailed information, other images and documents, please select individual articles from the following table.
Application gun WIT-Multi
For application of virtually all WIT cartridges and silicone cartridges
Register now and access more than 125,000 products
Variants
Suitable for the application of 150 ml, 330 ml and 420 ml coaxial cartridges, 300 ml tubular film cartridges, 385 ml, 440 ml and 585 ml side-by-side cartridges and silicone cartridges
The following chemical injection mortar compounds can be applied:
- CONCRETE SPECIALIST WIT-VM 100: 150 ml, 330 ml, 420 ml
- CONCRETE-MULTI WIT-UH 300: 280 ml, 320 ml, 420 ml
- ALLROUNDER WIT-VM 250: 330 ml, 300 ml, 420 ml
- PURE EPOXY WIT-PE 1000: 440 ml, 585 ml
- WIT-PE 500: 385 ml, 585 ml
- NATURAL STONE SPECIALIST WIT-EA 150: 150 ml, 330 ml
- BASIC WIT-PM 200: 150 ml, 300 ml, 330 ml
- WIT-Nordic: 330 ml
- WIT-EXPRESS: 330 ml
Cartridge shape adjustment
Adjusting the cartridge size
Functional description on the device
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!