For detailed information, other images and documents, please select individual articles from the following table.
Application gun WIT
For applying 380 ml, 410 ml and 420 ml WIT cartridges
Register now and access more than 125,000 products
Variants
Suitable for pressing out coaxial cartridges 380 ml, 410 ml and 420 ml
Fast, reliable and clean application
Application gun housing + squeeze handle + cartridge holder: Fibreglass-reinforced polyamide
- Light and very stable
- Easy handling and precise working
- Durable technology
Application gun handle
Drip protection and release of the cartridge tension is triggered by the application gun handle
Adjusting screw to compensate for wear in the mechanism
- Extends application gun usability
- No loss of performance due to wear
The following chemical injection mortar compounds can be applied:
- CONCRETE SPECIALIST WIT-VM 100: 420 ml
- CONCRETE SPECIALIST WIT-VIZ: 420 ml
- ALLROUNDER WIT-VM 250: 420 ml
- CONCRETE-MULTI WIT-UH 300: 420 ml
- CONCRETE SCREW MORTAR WIT-BS: 410 ml
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!