For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
- Easy and precise spray pattern adjustment
- Very homogeneous spray pattern
- Durable premium quality due to robust all-metal design
- Ergonomic handling
- Withdrawal force very low, therefore effortless work
Please refer to the instructions for use of BOND 90 spray contact adhesive!
Twist the connection hose (art. 0891602013) onto the thread of the Premium application gun and tighten the connection with an open-ended spanner (size 19). Close the gun using the knurling wheel/adjustment wheel. Then connect the connection hose to the container valve of the spray contact adhesive BOND 90 (art. 0893100014) and tighten it securely with an open-ended spanner (size 16). Check the trigger to ensure the application gun Premium is closed. Once this is the case, slowly and completely open the container valve, checking the system for leaks. Open the application gun Premium by turning the knurling wheel/adjustment wheel, slowly press the trigger until material escapes and the supply system is filled with adhesive. Apply a few test sprays to a test surface. Optimise the setting of the gun by turning the knurling wheel/adjusting wheel. After use, close the gun using the knurling wheel/adjustment wheel.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!