Welcome to Würth Germany For trade customers only
Membrane appliance connection box for concrete
Membrane appliance connection box for concrete - 1
Membrane appliance connection box for concrete - 2
Membrane appliance connection box for concrete - 3
Membrane appliance connection box for concrete - 4
Membrane appliance connection box for concrete - 5
Membrane appliance connection box for concrete - 6
Membrane appliance connection box for concrete - 7
Membrane appliance connection box for concrete - 8
Membrane appliance connection box for concrete - 9
Membrane appliance connection box for concrete - 10

For detailed information, other images and documents, please select individual articles from the following table.

Membrane appliance connection box for concrete

Dual system - Conventional mounting (nailing) possible as well as wing mounting (with optional wings)

  • Width x height: 110 x 95 mm
  • Diameter: 60 mm
  • Suitable for pipe (EN): EN 20, EN 25, EN 32
  • Flame-retardant: 650°C
  • Colour: Grey, Red
  • Material: Polypropylene / thermoplastic elastomer
  • Halogen-free: Yes
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
  • Membrane technology for tool-free pipe entry – time and cost savings

  • 5-in-1 box: Appliance connection box, wing concrete (with optional wings), ceiling connection box, ceiling outlet and electronics box

  • Pipe grip – pipes no longer need to be cut off and are safely strain-relieved (EN25/EN32)

  • Simple and fast installation to opposing formwork without support and counter bearing (with optional wings)

  • Can be used on both sides: For concrete coverage 40–60 mm, for reverse installation 20–40 mm (with optional wings)

  • Thanks to SCS connection technology, can be stably combined for standard-compliant multiple combinations

  • 8-sided design for approx. 70% more clamping space

  • Thanks to the membrane sealing lip, it is ideally suited for exposed concrete

  • For exposed concrete installations to opposing formwork (with optional wings)