For detailed information, other images and documents, please select individual articles from the following table.
Membrane concrete-light-junction box
Dual system – Conventional mounting (nailing) possible as well as wing mounting (with optional wings)
Register now and access more than 125,000 products
Variants
- Membrane technology for tool-free pipe entry – time and cost savings
- 35 mm lid opening for narrow base lamps
- Inside of the lid with honeycomb profile for better holding of the anchors in the box
- Mounting for ceiling hooks - max. load according to DIN EN 60670 15 kg (147 N)
- Pipe grip – pipes no longer need to be cut off and are safely strain-relieved (EN25/EN32)
- Simple and fast installation to opposing formwork without support and counter bearing (with optional wings)
- Can be used on both sides: For concrete coverage 40–60 mm, for reverse installation 20–40 mm (with optional wings)
- Thanks to SCS connection technology, can be robustly combined
- 8-sided design for approx. 70% more clamping space
- Thanks to the membrane sealing lip, it is ideally suited for exposed concrete
- For exposed concrete installations to opposing formwork (with optional wings)
For fixing to the reinforcement and thus optimal mounting to the opposing formwork (with optional wings).
Nail/adhesive mounting on the formwork (without optional wings).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!