Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Device connection box for concrete, with wings
Device connection box for concrete, with wings - 1
Device connection box for concrete, with wings - 2
Device connection box for concrete, with wings - 3
Device connection box for concrete, with wings - 4
Device connection box for concrete, with wings - 5
Device connection box for concrete, with wings - 6
Device connection box for concrete, with wings - 7
Device connection box for concrete, with wings - 8
Device connection box for concrete, with wings - 9
Device connection box for concrete, with wings - 10
Device connection box for concrete, with wings - 11

For detailed information, other images and documents, please select individual articles from the following table.

Device connection box for concrete, with wings

For direct attachment to the reinforcement and thus optimal assembly for the opposing formwork side – time and cost saving
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
  • Simple and fast installation to opposing formwork without support and counter bearing

  • Can be used on both sides: For concrete coverage of 40–60 mm, for reverse installation 20–40 mm

  • Thanks to SCS connection technology, can be stably combined for standard-compliant multiple combinations

  • Special design for approx. 70% more clamping space

  • Universally applicable - as device connection and electronics box