For detailed information, other images and documents, please select individual articles from the following table.
Anvil secateurs
High-quality secateurs with a total length of 190 mm
Register now and access more than 125,000 products
Variants
Effortless work
- The blade is ground on both sides and slides onto the anvil with a drawing cut, thus enabling effortless work
Efficient operation
- The practical handles are coated with high-quality plastic and enable you to work efficiently and safely
High-quality workmanship
- Optimal cutting performance thanks to the precision-ground blade with non-stick coating manufactured in Germany and the sturdy anvil
Long service life
- The non-stick coating on the blade prevents it from sticking even when cutting very resinous trees and shrubs
- The blade is also easy to change
For hard, dead wood and especially for resinous trees and shrubs such as fir trees in horticulture and landscaping
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!