Welcome to Würth Germany For trade customers only
PVC Basic anti-fatigue mat by the metre
PVC Basic anti-fatigue mat by the metre - 1
PVC Basic anti-fatigue mat by the metre - 2
PVC Basic anti-fatigue mat by the metre - 3
PVC Basic anti-fatigue mat by the metre - 4
PVC Basic anti-fatigue mat by the metre - 5
PVC Basic anti-fatigue mat by the metre - 6

For detailed information, other images and documents, please select individual articles from the following table.

PVC Basic anti-fatigue mat by the metre

1-layer floor mat for light to medium-duty applications at dry workstations.
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
The anti-fatigue mats help to improve ergonomics at standing workstations. The properties of the mats help to protect the back and joints.



Mat made from closed-cell PVC foam with checker plate surface


  • Slip resistance R10 in accordance with EN13552

  • Fire protection class B2 in accordance with DIN54332/DIN4102

  • Available in black and with yellow safety marking
Notice

Floor mats are cut to customer specifications. It is not possible to exchange the products.



Mat can be ordered in individual lengths, PU 10 = 10 cm, maximum length: 18 metres / VE 1800