For detailed information, other images and documents, please select individual articles from the following table.
Promax corrosion protection
Anti-corrosive coating and welding primer with TITANID formula
- Chemical basis: Zinc in inorganic-organic matrix
- Contents: 400 ml
- Colour: Silver grey
- Shelf life from production: 24 Month
- Min. dust-drying time: 5 min
- Max. dust-drying time: 8 min
- Density: 0.757 g/cm³
- Max. temperature resistance: 300 °C
- Purity rating zinc: 99.99 %
- Surface pre-treatment required: Dry, dust and grease-free
- Grip strength: 1 h
- ISO: 1461
- show more ... show less ...
Register now and access more than 125,000 products


Variants
- Fulfils the repair requirements in accordance with DIN EN ISO 1461
- The newly developed TITANID formula achieves an extremely hard surface
- Optimum protection and maximum safety even at 10–20 μm coat thickness
- Excellent to weld
- Permanently temperature resistant up to 300°C
Dust-dry after approx. 5-8 min. Touch-dry after approx. 1 hour. After use, turn the can upside down and spray until the valve is empty. Shadows on the surface are product-specific and provide for a zinc-like surface. During application and painting, both the technical data sheet and the specifications of the top-coat paint manufacturer must be observed.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Extremely hard micro-zinc-flake coating with excellent anti-corrosive properties. Promax has an anti-corrosive agent that provides optimum protection from rusting for components with minor mechanical damage such as cracks and scratches. Due to the unique TITANID formula, the coating remains sealed and weather-resistant over the long-term and prevents white rust from forming. For coating welding seams, cutting edges and repair points on bare and zinc-plated steel and sheet steel.
- Active long-term corrosion protection with preventative cathodic protective effect
- Can be used as primer
- Suitable welding primer for spot, inert gas and autogenous welding
- Perfectly suited for "cosmetic changes" to zinc components
Shake the can well for at least 2 minutes before use. The surface must be clean, dry and free of grease. Spraying distance: 15-25 cm. Apply a thin coat of PROMAX in 1-2 spray passes.
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!