Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Multi Performance carbide annular cutter assortment 8 pieces
Multi Performance carbide annular cutter assortment 8 pieces - 1
Multi Performance carbide annular cutter assortment 8 pieces - 2
Multi Performance carbide annular cutter assortment 8 pieces - 3
Multi Performance carbide annular cutter assortment 8 pieces - 4
Multi Performance carbide annular cutter assortment 8 pieces - 5
Multi Performance carbide annular cutter assortment 8 pieces - 6

For detailed information, other images and documents, please select individual articles from the following table.

Multi Performance carbide annular cutter assortment 8 pieces

Carbide-tipped annular cutter with a cutting depth of 55 mm for a long service life and versatile use in all common metals

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Up to three times longer service life and significantly lower susceptibility to breakage compared to HSS annular cutters



Up to two times faster cutting speed compared to HSS annular cutters



Chatter-free, comfortable working with a long service life


High-performance cut with taper tap, second tap and third tap (from dia. 17 mm)



2-in-1 WelNit shank (combination of Weldon and Nitto Kohki shank) for versatile tool use


  • Two clamping flats on the shank for reliable use on all tools with Weldon shanks

  • Three notches on the shank for reliable use on all Nitto Kohki tools


Pre-drilling required, no formation of burrs


Eliminates need for pre- and post-machining



Optimum chip removal


Tapered spiral



Ideal for drilling heat-resistant and high-strength steels up to a strength of 1,400 N/mm², hard-to-machine materials (e.g. Hardox, Inconel, Nimonic, Hastelloy, titanium), railway tracks and all high-grade steels



Assortment case made of 100 % PCR (recycled plastic from household waste), 100 % recyclable

Notice
  • The ejector pin with article number 0630940001 is suitable for annular cutters with dia. < 18 mm. The ejector pin with article number 0630940002 is suitable for annular cutters with dia. ≥ 18 mm

  • The annular cutters are only equipped with high-quality Sandvik carbide teeth

  • Unlike twist drill bits, the annular cutter only machines a thin ring of material rather than the complete bore diameter. The drill core is pushed out by the ejector pin using spring force. Annular cutters therefore have a much shorter drilling time and much lower energy requirements compared to twist drill bits

  • Sufficient continuous cooling during the entire drilling process considerably increases the service life of the annular cutter. Do not use dry

  • Wear appropriate protective equipment, such as eye protection, hearing protection devices and protective gloves

  • Take off loose clothing or jewellery which could get caught in the moving parts

  • Before use, ensure perfect concentricity and the correct clamping function of the tool drive