Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
45° angled washer, round hole
45° angled washer, round hole - 1
45° angled washer, round hole - 2
45° angled washer, round hole - 3
45° angled washer, round hole - 4
45° angled washer, round hole - 5
45° angled washer, round hole - 6
45° angled washer, round hole - 7
45° angled washer, round hole - 8

For detailed information, other images and documents, please select individual articles from the following table.

45° angled washer, round hole

For optimum transfer of tensile loads for metal/wood connections with ASSY countersunk screws.

See product details

Available in 2 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • For metal tabs with a thickness of 2–3 mm

  • High-precision fit and exact 45° specification for screwing the ASSY screws

  • No pulling through of the screw head when using thin sheet metals

  • Quick and easy installation of angled washer using a simple round hole or slot hole in the metal plate

  • Clean appearance of the finished screw connection

  • Material: Steel blue passivated (A3K)

  • application in utilisation classes 1 and 2
Notice


To create metal cut-outs in the pull tab, download CAD drawings of the required holes from the Download section.

ETA-11/0190