For detailed information, other images and documents, please select individual articles from the following table.
45° angled washer, round hole
For optimum transfer of tensile loads for metal/wood connections with ASSY countersunk screws.
Register now and access more than 125,000 products
Variants
- For metal tabs with a thickness of 2–3 mm
- High-precision fit and exact 45° specification for screwing the ASSY screws
- No pulling through of the screw head when using thin sheet metals
- Quick and easy installation of angled washer using a simple round hole or slot hole in the metal plate
- Clean appearance of the finished screw connection
- Material: Steel blue passivated (A3K)
- application in utilisation classes 1 and 2
To create metal cut-outs in the pull tab, download CAD drawings of the required holes from the Download section.
ETA-11/0190
Ideal for mounting metal draw plates (2–3 mm) in indoor and wet areas with ASSY 4 CSMP or ASSY 3.0 or ASSYplus FT 4 countersunk screws diameter 8 mm made of steel.
Fit the 45° angled washer correctly by aligning it with the front of the cut-out. We recommend producing a pilot hole of depth 4xd to prevent the angled washer lifting when bolting with ASSYplus FT screws.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!