For detailed information, other images and documents, please select individual articles from the following table.
Angled washer 45° A2 oval hole
For optimum transfer of tensile stresses for metal/wood connections with ASSY 4 or ASSY 3.0 stainless steel countersunk head screws in outdoor areas exposed to the elements
Register now and access more than 125,000 products
Variants
- High fitting accuracy and precise 45° specification for screwing ASSY 4 or ASSY 3.0 stainless steel countersunk head screws
- No pulling through of the screw head when using thin sheet metals
- Quick and easy mounting of the angled washer through a simple oval hole in the metal plate
- Clean appearance of the finished screw connection
- Use in utilisation class 3 and outdoor areas exposed to the elements
To create metal cut-outs in the pull tab, download CAD drawings of the required holes from the Download section.
ETA-11/0190
Ideal for securing metal strengthening tabs in outdoor areas exposed to the elements using ASSY 4 A2 CSMP or ASSY 3.0 stainless steel countersunk head screws.
Fit the 45° angled washer correctly by aligning it with the front of the cut-out. We recommend producing a pilot hole of depth 4xd to prevent the angled washer lifting when bolting with ASSYplus 4 FT screws.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!