The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Angle bracket type V with round hole
Special reinforced angle connector for load-bearing wood/steel and wood/concrete joints for base anchorage in timber structures. Optimum transfer of horizontal forces thanks to the round hole in the foot plate.
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/148332.jpg)
Variants
- Very high load-bearing capacities
- Versatile applications
- Sheet metal hot-dip galvanised on both sides (D11 + Z275 [approx. 55 µm]) in line with EN 10111:1998, thickness 4 mm
- Application in utilisation classes 1, 2 and 3 in line with EN 1995:2013
European Technical Approval ETA-14/0274
Partial nailing is permitted (see dimensioning aid "Pulling systems").
The general requirements of ETA-14/0274 must be observed.
The general requirements of the applicable anchor approval must be observed.
Available work documents:
Load tables and detailed processing instructions can be found on the service page www.wuerth.de/holzverbinder.
European Technical Approval ETA-14/0274
Tension anchor connection of wooden walls, supports or purlins to concrete or steel substrates.
Suitable fasteners:
- Comb/ribbed nails in line with EN 14592: ≥ 4.0 x 40 mm ribbed nails; ASSY 3.0 combination screws in line with ETA 11/0190: d = 10 mm
- ASSY 3.0 combination screws in line with ETA 11/0190: d = 10 mm or bolts in accordance with manufacturer's specification: d = 16 mm
- Recommended dowels for fixing to concrete d = 10 or 16 mm: W-BS; W-FAZ; W-VIZ; WIT-VM 250
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!