Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Angle connector type HS For high-quality load-bearing wood/wood or wood/concrete connections

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Angle connector type HS For high-quality load-bearing wood/wood or wood/concrete connections

The solid 3 mm version in timber construction enables universal application, whereby the versions with beading are recommended for larger load transfers

See product details

Available in 3 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Robust design, versatile applications

  • Sheet metal hot-dip galvanised on both sides (DX51D + Z275 [approx. 20 µm]), 3 mm thick in line with EN 10327:2004

  • Application in utilisation classes 1 and 2 in line with EN 1995:2013
Proof of Performance

European Technical Approval ETA 09/0133

Notice
  • The ring-shank/ribbed nails should be driven in as close to the deflection curve in the load-bearing joist as possible. This also applies to the bolts used if angle brackets are used to attach wood to e.g. concrete

  • The diameter of bolts/screws/anchors may only be max. 2 mm smaller than the diameter of the hole

  • The respective basic conditions of the applicable anchor approval must be observed

  • Load tables and detailed installation instructions can be found on the service page www.wuerth.de/holzverbinder

European Technical Approval ETA 09/0133

Subject to technical changes!