For detailed information, other images and documents, please select individual articles from the following table.
Deneb – angle bracket
The Deneb push and pull bracket is ideal for connecting wooden constructions to concrete and wooden substructures
Register now and access more than 125,000 products
Variants
- High rigidity due to integrated stiffeners and beads
- High variability in the choice of fixings
- Versatile options for screw fittings are set out in the ETA-20/0773
- High load-bearing capacity
CE labelling as per European Technical Assessment ETA-20/0773
Deneb angle bracket with 8 x ASSYplus 4 Combi FT diameter 12 x 160 mm
Deneb angle bracket with 8 x ASSYplus 4 CS FT diameter 6 x 200 mm with angled washer
Deneb angle bracket with 70 x ASSY 4 JH diameter 5 x 70 mm
Deneb angle bracket with 18 x ASSY 4 JH diameter 5 x 70 mm + 8 ASSYplus 4 Combi FT diameter 12 x 160 mm
Deneb angle bracket 70 x anchor nail diameter 4 x 60 mm
CE labelling as per European Technical Assessment ETA-20/0773
- Cross-laminated timber (CLT)
- Solid and laminated wood
- Laminated veneer lumber (LVL)
- Wood frame construction
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!